WALTER 22410-UNC5/16 HAND- AND MACHINE TAPS HSS/-E 5078164
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22410-UNC5/16
Rubix:275A9608
Manufacturer :5078164
EAN:4042446026448

Documents
Product details : WALTER 22410-UNC5/16 HAND- AND MACHINE TAPS HSS/-E 5078164
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | unc 5/16 in - 18 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 48.51 excl. VAT
/ Each
£ 58.21 incl. VAT
- Usually arrives within 14 working days