References
Sandvik Coromant:T200-MM100DA-M1.6 B115
Rubix:317A6208
Manufacturer :8248551
EAN:7323226760026


Technical specifications
| Threading | m1.6x0.35-6h |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100DA-M1.6B115 COROTAP 8248551
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m1.6x0.35-6h |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 1.25 mm |
| Tail diameter | 1.6 mm |
| Square drive adapter | 2.5 mm |
| Thread depth | 6 mm |
| Angle of helix | 7 ° |
| Total length | 40 mm |
| Body material | hss-e |
| No. of threads per inch | 72.57 |
Show UNSPSC/ECL@SS
£ 60.67 excl. VAT
/ Each
£ 72.80 incl. VAT
- Usually arrives within 14 working days