References
Sandvik Coromant:T200-PD100AE-1/4 D110
Rubix:317A7001
Manufacturer :8248145
EAN:7323226755961


Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : SANDVIK T200-PD100AE-1/4D110 COROTAP 8248145
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 5.2 mm |
| Tail diameter | 8.1 mm |
| Square drive adapter | 8.08 mm |
| Thread depth | 20.5 mm |
| Total length | 90 mm |
| Threading | unc 1/4-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 52.71 excl. VAT
/ Each
£ 63.25 incl. VAT
- Usually arrives within 14 working days