Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 160 mm |
Body material | hss-e |
Angle of helix | 45 ° |
---|---|
Total length | 160 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric through-bores |
With cooling spray | no |
Direction of threading | left |
Tail diameter | 18 mm |
Square drive adapter | 14.5 mm |
Coating | uncoated |
Usually arrives within 14 working days