References
Sandvik Coromant:T300-PM101JA-M16 P1PM
Rubix:320A2300
Manufacturer :8056595
EAN:7323225957885


Technical specifications
| Threading | m16×2,0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101JA-M16P1PM COROTAP 8056595
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16×2,0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 20 mm |
| Total length | 95 mm |
| Body material | hss-e / pm |
| Threading | m16×2,0 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 121.93 excl. VAT
/ Each
£ 146.32 incl. VAT
- Usually arrives within 14 working days