References
Sandvik Coromant:T300-PM105DA-M12 P1PM
Rubix:320A1521
Manufacturer :8055828
EAN:7323225954006


Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM105DA-M12P1PM COROTAP 8055828
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 16 mm |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m12x1,75 |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 127.43 excl. VAT
/ Each
£ 152.92 incl. VAT
- Usually arrives within 14 working days