WALTERPROT 21368-M4X0.5 ADVANCED MACHINE TAPS HSS-E 5077558
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21368-M4X0.5
Rubix:357A4065
Manufacturer :5077558
EAN:4042446020514

Technical specifications
| Threading | m4x0,5 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 21368-M4X0.5 ADVANCED MACHINE TAPS HSS-E 5077558
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m4x0,5 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 50 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 72.92 excl. VAT
/ Each
£ 87.50 incl. VAT
- Usually arrives within 14 working days