References
Sandvik Coromant:T300-XM102AA-M5 C110
Rubix:318A4487
Manufacturer :6967052
EAN:7323220748822


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM102AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967052
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 4.928 mm |
| Thread depth | 8.6 mm |
| Total length | 70 mm |
| Body material | hss / pm |
| Threading | m5x0,8 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ Each
£ 32.52 incl. VAT
- Usually arrives within 14 working days