Machine thread-cutters E550
Input | 16 |
---|---|
Total length | 87 mm |
Body material | HSS |
Input | 16 |
---|---|
Total length | 87 mm |
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 18.25 mm |
Square drive adapter | 16 mm |
Coating | Blank |
Usually arrives within 14 working days