References
Dormer:E260M4
Rubix:2557103
EAN:7320760674444




Technical specifications
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : DORMER E260M4 TAP M4 X 0.70 MM 6554501
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape C 45° spiralised 2.5xD blind holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m4 x 0,70 |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
- Usually arrives within 14 working days