References
Sandvik Coromant:T200-XM100AF-10-32 C145
Rubix:319A8629
Manufacturer :6967131
EAN:7323220749362


Technical specifications
| Threading | 10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AF-10-32C145 COROTAP OPTIMIZED VERSATILITY 6967131
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | 10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american through-bores |
| With cooling spray | no |
| Angle of helix | 60 ° |
| Threading | 10-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
- Usually arrives within 14 working days