WALTERPROT 2051062-M5 HAND- AND MACHINE TAPS HSS/-E 5076675
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2051062-M5
Rubix:357A3972
Manufacturer :5076675
EAN:4042446012113

Documents
Product details : WALTERPROT 2051062-M5 HAND- AND MACHINE TAPS HSS/-E 5076675
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 52.70 excl. VAT
/ Each
£ 63.24 incl. VAT
- Usually arrives within 14 working days