References
Sandvik Coromant:T300-XM102AA-M4 C110
Rubix:318A4958
Manufacturer :6967051
EAN:7323220748815


Technical specifications
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM102AA-M4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967051
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4x0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.3 mm |
| Square drive adapter | 4 mm |
| Thread depth | 13 mm |
| Angle of helix | 15 ° |
| Total length | 63 mm |
| Body material | hss / pm |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
- Usually arrives within 14 working days