References
Sandvik Coromant:T300-PM100JB-M6X050 P1PM
Rubix:317A2853
Manufacturer :8056601
EAN:7323225957946


Technical specifications
| Threading | mf6×0,5 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM100JB-M6X050P1PM COROTAP 8056601
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | mf6×0,5 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5.5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Thread depth | 10 mm |
| Angle of helix | 48 ° |
| Total length | 62 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 90.12 excl. VAT
/ Each
£ 108.14 incl. VAT
- Usually arrives within 14 working days