References
Sandvik Coromant:T200-PD100AA-M8 D110
Rubix:317A7570
Manufacturer :8248184
EAN:7323226756357


Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PD100AA-M8D110 COROTAP 8248184
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 9.7 mm |
| Thread depth | 23 mm |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m8 x 1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 47.30 excl. VAT
/ Each
£ 56.76 incl. VAT
- Usually arrives within 14 working days