DORMER E255M16 SPIRAL POINT TAP M16 X 2.00 MM 6554489
Machine thread-cutters E255
See technical informationReferences
Dormer:E255M16
Rubix:2557090
EAN:7320760674321




Technical specifications
| Threading | m16 x 2,00 (din 371/376), 6h |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : DORMER E255M16 SPIRAL POINT TAP M16 X 2.00 MM 6554489
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape B cut 2.5xD continuous holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m16 x 2,00 (din 371/376), 6h |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 110 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 59.88 excl. VAT
/ Each
£ 71.86 incl. VAT
- Usually arrives within 14 working days