References
Sandvik Coromant:T400-XM150JA-M8 B125
Rubix:317A5164
Manufacturer :8248436
EAN:7323226758870

Product details : SANDVIK T400-XM150JA-M8B125 COROTAP 8248436
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 70 mm |
| Thread length | 18 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 7.4 mm |
Show UNSPSC/ECL@SS
£ 69.95 excl. VAT
/ Each
£ 83.94 incl. VAT
- Usually arrives within 14 working days
