References
Sandvik Coromant:T400-XM100DP-M5 B125
Rubix:317A8652
Manufacturer :8248344
EAN:7323226757958

Product details : SANDVIK T400-XM100DP-M5B125 COROTAP OPTIMIZED FOR VERSATILITY 8248344
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6.039 mm |
|---|---|
| Thread | 0.8 mm |
| Total length | 80 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Usually arrives within 14 working days
