References
Sandvik Coromant:T200-MM100DA-M2.5 B115
Rubix:317A7397
Manufacturer :8248557
EAN:7323226760088


Technical specifications
| Threading | m2,5x0,45 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100DA-M2.5B115 COROTAP 8248557
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m2,5x0,45 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 2.05 mm |
| Tail diameter | 1.95 mm |
| Square drive adapter | 2.8 mm |
| Thread depth | 8 mm |
| Angle of helix | 0 ° |
| Total length | 50 mm |
| Body material | hss-e |
| No. of threads per inch | 56.44 |
Show UNSPSC/ECL@SS
£ 50.05 excl. VAT
/ Each
£ 60.06 incl. VAT
- Usually arrives within 14 working days