References
Dormer:E3821
Rubix:293A7366
EAN:7320760664537




Technical specifications
| Threading | g(bsp) 1' bspf |
|---|---|
| Threading diameter | 33.25 mm |
| Type | british blind bores |
Product details : DORMER E3821 E382 1 X 11-E-PM SPIRAL FLUTE TAP 6305848
HSS-E machine tap for gas-thread steam outlets DIN 5156 form C 40° spiral fluted 2xD blind holes for stainless steel.
MACHINE TAP 1' BSPF E382 40DEG 6H DIN 374 HSSE
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 1' bspf |
|---|---|
| Threading diameter | 33.25 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 30.75 mm |
| Tail diameter | 23 mm |
| Square drive adapter | 25 mm |
| Thread depth | 24 mm |
| Angle of helix | 40 ° |
| Coating | steam outlets |
| Total length | 160 mm |
| Body material | hss-e / pm |
| Threading | g(bsp) 1' bspf |
| No. of threads per inch | 11 |
| Tolerance | 6h |
| Shank type | reduced shank |
Show UNSPSC/ECL@SS
£ 321.83 excl. VAT
/ Each
£ 386.20 incl. VAT
- Usually arrives within 14 working days