References
Sandvik Coromant:T400-NM101DB-M14X150N1PC
Rubix:319A9832
Manufacturer :8405687
EAN:7323227412696

Product details : SANDVIK T400-NM101DB-M14X150N1PC COROTAP 8405687
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 40 mm |
| Thread length | 15 mm |
| Din standard | din 374 |
| Material | hss |
| Tail diameter | 11 mm |
| Square drive adapter | 13.3 mm |
Show UNSPSC/ECL@SS
£ 217.24 excl. VAT
/ Each
£ 260.69 incl. VAT
- Usually arrives within 14 working days
