References
Sandvik Coromant:T400-XM154DA-M8 B125
Rubix:317A6900
Manufacturer :8248410
EAN:7323226758610

Product details : SANDVIK T400-XM154DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248410
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 90 mm |
| Thread length | 18 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8 mm |
| Square drive adapter | 8 mm |
| Size | m8 |
Show UNSPSC/ECL@SS
£ 68.66 excl. VAT
/ Each
£ 82.39 incl. VAT
- Usually arrives within 14 working days
