References
Walter Prototyp:M20263-M16
Rubix:276A4033
Manufacturer :6149697
EAN:4042446229436

Product details : WALTER M20263-M16 TAPS HSS-E X PERT 6149697
Strengths
•Straight flute
X∙pert M HSS-E through hole tap
X∙pert M HSS-E through hole tap
Technical specifications
Attributes
| Thread | 2 mm |
|---|---|
| Total length | 110 mm |
| Square drive adapter | 12 mm |
Show UNSPSC/ECL@SS
£ 110.50 excl. VAT
/ Each
£ 132.60 incl. VAT
- Usually arrives within 14 working days