References
Sandvik Coromant:T100-NM106AB-M10X100N1PR
Rubix:317A2451
Manufacturer :8330260
EAN:7323227102849


Technical specifications
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM106AB-M10X100N1PR COROTAP 8330260
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 9 mm |
| Tail diameter | 7.7 mm |
| Square drive adapter | 9.6774 mm |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 96.25 excl. VAT
/ Each
£ 115.50 incl. VAT
- Usually arrives within 14 working days