References
Walter Prototyp:P21360-M6X0.5
Rubix:357A5294
Manufacturer :6149320
EAN:4042446226657

Documents
Product details : WALTERPROT P21360-M6X0.5 TAPS HSS-E X PERT 6149320
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
- Usually arrives within 14 working days