CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 7/16-14 864962
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864962
Rubix:864962
EAN:3660338193996



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 7/16-14 864962
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.3 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 7/16 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 38.13 excl. VAT
/ Each
£ 45.76 incl. VAT
- Usually arrives within 14 working days
