References
Sandvik Coromant:T100-NM107DB-M14X150N1PR
Rubix:320A0811
Manufacturer :8330233
EAN:7323227102672


Technical specifications
| Threading | m14x1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM107DB-M14X150N1PR COROTAP 8330233
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m14x1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 12.5 mm |
| Square drive adapter | 11 mm |
| Thread depth | 21 mm |
| Angle of helix | 8 ° |
| Threading | m14x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 172.33 excl. VAT
/ Each
£ 206.80 incl. VAT
- Usually arrives within 14 working days