References
Walter Prototyp:TC216-M4-C0-WY80FC
Rubix:2594268
Manufacturer :6743435
EAN:4042446262921

Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT TC216-M4-C0-WY80FC MACHINE TAP 6743435
HSS-E machine taps TC216-M4-C0-WY80FC
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 12 mm |
| Angle of helix | 0 ° |
| Total length | 63 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
- Usually arrives within 14 working days