References
Walter Prototyp:P22519-UNC8
Rubix:276A3919
Manufacturer :6244698
EAN:4042446238339

Documents
Product details : WALTER P22519-UNC8 TAPS HSS-E X PERT 6244698
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | unc #8 - 32 |
| No. of threads per inch | 8 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
- Usually arrives within 14 working days