References
Sandvik Coromant:T100-NM107JB-M8X075 N1PR
Rubix:317A4072
Manufacturer :8330322
EAN:7323227103167


Technical specifications
| Threading | m8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM107JB-M8X075N1PR COROTAP 8330322
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| No. of threads per inch | 33.9 |
Show UNSPSC/ECL@SS
£ 79.21 excl. VAT
/ Each
£ 95.05 incl. VAT
- Usually arrives within 14 working days