References
Dormer:E260M16
Rubix:2557100
EAN:7320760674512




Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : DORMER E260M16 TAP M16 X 2.00 MM 6554508
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape C 45° spiralised 2.5xD blind holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 12 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m16x2 |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ Each
£ 87.12 incl. VAT
- Usually arrives within 14 working days