References
Sandvik Coromant:T100-NM107JB-M12X150N1PR
Rubix:320A2201
Manufacturer :8330327
EAN:7323227103211


Technical specifications
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM107JB-M12X150N1PR COROTAP 8330327
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Total length | 150 mm |
Show UNSPSC/ECL@SS
£ 123.75 excl. VAT
/ Each
£ 148.50 incl. VAT
- Usually arrives within 14 working days