WALTER 20416-M1.2 ADVANCED MACHINE TAPS HSS-E 5200325
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20416-M1.2
Rubix:276A1176
Manufacturer :5200325
EAN:4042446154394

Technical specifications
| Threading | m1,2x0,25 |
|---|---|
| Threading diameter | 1.2 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 20416-M1.2 ADVANCED MACHINE TAPS HSS-E 5200325
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m1,2x0,25 |
|---|---|
| Threading diameter | 1.2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 0.95 mm |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 5 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 40 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 101.6 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 73.23 excl. VAT
/ Each
£ 87.88 incl. VAT
- Usually arrives within 14 working days