3M 548025 PTFE FILM TAPE GREY 25MMX33M 0.09MM


Tape 5480

References
3m:548025BO
rubix:4504496
manufacturer :7000050128
ean:0021200161667
brand logo
brand logo
Technical specifications
Width25 mm
Length32.9 m
See all Specifications

Product details : 3M 548025 PTFE FILM TAPE GREY 25MMX33M 0.09MM


3M™ PTFE Fibreglass Tape 5480 has been developed for wrapping roller conveyors in production processes to create a dirt-repellent surface for minimizing cleaning. This tape is deformable and offers good temperature and chemical resistance for sealing and masking applications.

Technical specifications


Attributes
Package weight163 g
Width25 mm
Length32.9 m
Thickness0.05 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 187.79 excl. VAT
/ Each
£ 225.35 incl. VAT
  • Usually arrives within 14 working days