Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE CLOTH TAPE 50MM X 50M WHITE
ULTRATAPE CLOTH TAPE 50MM X 50M WHITE
Gaffer tape
References
ultratape:
00435050WHO
rubix:
1347328
Technical specifications
Width
50
mm
Length
50
m
See all Specifications
Product details
Technical specifications
Product details : ULTRATAPE CLOTH TAPE 50MM X 50M WHITE
General purpose waterproof cloth tape suitable for general maintenance use both internally and externally. High grab adhesive. Roll width 50mm x 50m long.
Technical specifications
Attributes
Width
50
mm
Length
50
m
Colour
White
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Sold out
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TESA ALUMINIUM TAPE PV1 50565-50MX50MM
TESA 4657 50M 15MM BLACK 04657-00143-00
ADVANCE AT170 POLYCOTH LAMINATE TAPE 50MM X 50M SILVER
3M 9241233 TRANSPARENT DOUBLE SIDED FOAM TAPE 12MM X 55M 0.05MM
TESA 4964 50M 100MM WHITE 04964-00001-64
3M 908750 DOUBLE COATED PVC TAPE WHITE 50MMX50M 0.26MM
DYMO D1 45021 WHITE ON BLACK LABEL PRINTER TAPE 12MM S0720610
TESA 4952 50M 12MM WHITE 04952-00531-00
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M GREEN
ULTRATAPE PVC ELECTRICAL TAPE GREEN 19MM X 33M
GISS 735953 ALUMINIUM ADHESIVE TAPE WIDTH MM 50
3M 973848 DOUBLE COATED TAPE 9738R, RED, 48 MM X 55 M, 0.09 MM
3M 4910F19 VHB TAPE TRANS 19MMX33M 1.0MM
TESA 04657-00115-00 HIGH TEMP DUCT TAPE 50MMX50MTR GREY EACH
TESA 04970-00154-00 TAPE