References
3M:9080HL50
Rubix:80074631
Manufacturer :7000115876
EAN:5900422014379

Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | acrylic (adhesive), non-woven (backing) |
Documents
Product details : 3M 9080HL50 DOUBLE COATED TAPE WHITE 50MMX50M 0.16MM
3M™ Double Coated Tape 9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials. Use 3M™ Double Coated Tape 9080HL for low- and high-speed splicing applications followed, if required, by heat-setting or other oven-based processing conditions. Our tape provides an excellent bond to paper and board, and many plastic film substrates including polyethylene, polypropylene and PVC.
Strengths
•General purpose, double sided tissue tape
Nonwoven carrier enables excellent conformability
Excellent shear stength
Easy to remove liner
Economy tape
Nonwoven carrier enables excellent conformability
Excellent shear stength
Easy to remove liner
Economy tape
Applications
Well suited to bonding together a wide variety of similar and dissimilar materials such as wood, metals, glass, papers, paints, and many plastics and fabrics;It shows a high level of adhesion to LSE materials such as Polypropylene and some Polyethylenes as well as coated papers and varnishes
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | acrylic (adhesive), non-woven (backing) |
| Thickness | 0.16 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Delivery usually within ( 16 ) days