• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Glues(603)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(325)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,264)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Mounting tapes
  6. Tapes
  7. DYMO D1 TAPE 6MM BLACK ON CLEAR S0720770

DYMO D1 TAPE 6MM BLACK ON CLEAR S0720770

Tape

See technical information

References

Dymo:S0720770
Rubix:2573958
Manufacturer :S0720770
EAN:5411313436106
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Colourblack

Product details : DYMO D1 TAPE 6MM BLACK ON CLEAR S0720770


Technical specifications


Attributes
Colourblack
Show UNSPSC/ECL@SS
£ 29.43 excl. VAT
/ Each
£ 35.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX25MM GREYDYMO 12MM BLACK ON YELLOW DYMO D1 TAPE S07205803M 461125 VHB TAPE DARK GREY 25MMX33M 1.1MMTESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 50MX19MM BLUE7100363618 3M VHB TAPE MAX-110GF GREY 1150 MM X 33 M 1.1 MM FILM LINER3M 7000048939 FOIL/GLASS CLOTH TAPE 363 12MM X 33M3M GLASS CLOTH TAPE 361 WHITE 25MM X 55 M 0.17 MM INDIVIDUALLY WRAPPEDTESA 04671 ACRYLIC COATED COLORED GAFFER TAPE 25MX19MM FLURO PINK3M VHB TAPE 4646F GREY 19 MM X 33 M 0.6 MMDRAPER 82686 PC MS TAPE 30M/100FT STEELTESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 50MX25MM GREENULTRATAPE LINE MARK TAPE BLUE 50MMX33M 00235033BL PACK OF 1DYMO LABELWRITER LAF LABELS LARGE WHITE S0722480AT8F PVC FLOOR MARKING TAPE YEL 50MMX33M3M ADHESIVE TRANSFER TAPE 950 9MM X 55M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap