References
Draper:82686
Rubix:382A7675
Manufacturer :82686
EAN:5010559826865
Product details : DRAPER 82686 PC MS TAPE 30M/100FT STEEL
Steel measuring tape with metric and imperial graduations. ABS plastic case with a thick rubber bumper and fold down winding handle and steel holding hook on the end of the tape.
Technical specifications
Attributes
| Width | 13 mm |
|---|---|
| Length | 30 m |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- Delivery usually within ( 7 ) days

