TESA 04671 ACRYLIC COATED COLORED GAFFER TAPE 25MX19MM FLURO PINK
Acrylic coated colored duct tape
See technical informationReferences
Tesa:4671 25M 19MM FLUORESCENT PINK
Rubix:269A3495
Manufacturer :04671-00051-10
EAN:4042448165596


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 25 m |
| Material | acrylic coated cloth (backing), natural rubber (adhesive) |
Product details : TESA 04671 ACRYLIC COATED COLORED GAFFER TAPE 25MX19MM FLURO PINK
tesa® 4671 is a strong acrylic coated cloth tape. It is based on a 120 mesh woven rayon fabric backing and a natural rubber adhesive.
tesa® 4671 is the premium gaffer tape in the assortment for "Arts & Entertainment" applications. .
Features:
* high adhesion even on rough surfaces
* excellent tensile strength
* can be written on
* conformable
* easy to remove without residues
* no unpleasant smell
* very matt surfaces for black and fluorescent colours
* can be removed without leaving any residues from almost any surface
* available in 10 colors: black, white, grey, red, green, yellow. The product also comes in four special fluorescent colours: pink, orange, yellow, and green.
Strengths
- High adhesion even on rough surfaces
- Can be removed without leaving any residues from almost any surface
- Available in reflective and appealing neon colors
- Solvent-free production processes
Applications
* Indoor and outdoor applications * Bundling and reinforcing of heavy pipes * Suitable for several applications in the event sector * Fixing of carpets during exhibitions * Floor marking * Covering sharp edges
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 25 m |
| Material | acrylic coated cloth (backing), natural rubber (adhesive) |
| Thickness | 0.28 mm |
| Colour | pink |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
- Usually arrives within 14 working days