DORMER HSS TAP M16NO8 E100M16NO8


Taper tap HSS

References
dormer:E100M16NO8
rubix:1073106
manufacturer :5974640
ean:7320760078716
Hand Tap M16x2.00mm DIN 352
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DORMER HSS TAP M16NO8 E100M16NO8


HSS taper tap for metrical thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.
JEU TARAUD MAIN M 16 X2.00 E100 (X3) DROIT 6H DIN 352 HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length80 mm
Drilling diameter14 mm
Tail diameter9 mm
Square drive adapter12 mm
MaterialHSS
Thread depth25 mm
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
  • Usually arrives within 14 working days