LEGRIS LF 3000 FITTING 3109 10 10


Elbow Male Stud BSPT NPT 3116

References
parker legris:3109 10 10
rubix:114A4210
ean:0820099220963
3109 - MALE STUD ELBOW, BSPT AND NPT THREAD
brand logo
Technical specifications
Connection 1R 1/8
Connection 210
See all Specifications

Product details : LEGRIS LF 3000 FITTING 3109 10 10


Connection of tubing at 90° with a male thread.Tightened on the top of the fitting with a flat spanner or Allen key to facilitate assembly in tight spaces.
- solid construction, aesthetic and unobtrusive for a better connection,
- precoated thread ensuring direct sealing,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
Logistic Weight12 g
Package weight133 g
Connection 1R 1/8
Connection 210
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
  • Usually arrives within 14 working days