MECALINE 858715 MALE STRAIGHT 16-R1/2IN
TAPERED MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:858715
Rubix:213A4157
EAN:3660338137853


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 16 |
Documents
Product details : MECALINE 858715 MALE STRAIGHT 16-R1/2IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 16 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
- In stock: Next day delivery