References
Camozzi:S6510 6-1/4
Rubix:4524527
Manufacturer :S6510 6-1/4

Product details : 6MM - 1/4 STR CAMOZZI S6510-6-1/4
Materials: Body and clamps made of OT nickel-plated brass - O-ring NBR - PTFE/NBR/PA gaskets Connection: Series 6000 Micro: M3 - M5 - M7 - G1//8 - G1//4 - Series 6000: Conical gas ISO 7 (BSPT) Cylindrical gas ISO 228
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 6 |
| Material | brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g1/4 (bsp parallel iso 228) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days
