MECALINE 884300 SS SWIVEL MALE TEE OD 6G1/8


STAINLESS STEEL SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL

References
mecaline:884300
rubix:253A0478
ean:3660338377273
brand logo
brand logo
Technical specifications
Connection 16
Connection 2G1/8
See all Specifications

Product details : MECALINE 884300 SS SWIVEL MALE TEE OD 6G1/8


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 16
Connection 2G1/8
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
  • In stock: Next day delivery