Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 12-R3/8IN 853222
MECALINE MALE 90ELBOW 12-R3/8IN 853222
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853222
rubix:
216A3646
ean:
3660338093869
Technical specifications
Connection 1
R3/8
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 12-R3/8IN 853222
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
12
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 883979 PUSH IN MALE STUD-8MM-1/8 PTFE SEAL
MECALINE 853264 MALE TEE 12-R1/4IN
FESTO 8085665 STRAIGHT FITTING 8MMX1/4IN BSP ST/STL
LEGRIS LF3000 FITTING 3169 08 17
MECALINE MALE 90ELBOW 10-G1/4IN 853098
LEGRIS 3608-08-10 MLE STUD BRANCH TEE 8X1/8BSPT
SMC KQ2L12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
MECALINE MALE 90 ELBOW 8-R1/8IN 853079
AVENTICS 1823391643
CAMOZZI STRAIGHT ADAPTOR S6510-10-3/8
SMC KQ2T12-U04A ONE-TOUCH FITTING
SMC KQ2T12-04NS ONE-TOUCH FITTING
SMC KQ2L10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
AVENTICS 1823391716
MECALINE 883923 PUSH IN SINGLE BANJO-10MM-G3/8IN