Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 10-G1/4IN 853098
MECALINE MALE 90ELBOW 10-G1/4IN 853098
PARALLEL MALE 90° ELBOW
References
mecaline:
853098
rubix:
216A3593
ean:
3660338092787
Technical specifications
Connection 1
G1/4
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 10-G1/4IN 853098
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
10
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.74
excl. VAT
/
Each
£
4.49
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3175 10 10
LEGRIS 1/4IN ELBOW 3109-08-13
MECALINE 840581 ORIENTABLE BRANCH FITTING 4-G1/4IN
AVENTICS 2121010140
LEGRIS TUBE ADAPTOR 3175-06-10
SMC KQ2L04-U02A ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 12-G3/8IN 853054
AVENTICS 1823391813
MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN
SMC KQ2V08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
FESTO 186112 PUSH-IN FITTING QS-G1/4-10-I
MECALINE 840629 BANJO FITTING 10-3/8
MECALINE MALE 90 ELBOW 6-G1/2IN 858833
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
FESTO 190649 PUSH-IN FITTING QS-1/4-12-I