Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858830 MALE 90 ELBOW 16-R3/8IN
MECALINE 858830 MALE 90 ELBOW 16-R3/8IN
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
858830
rubix:
216A3648
ean:
3660338139000
Technical specifications
Connection 1
R3/8
Connection 2
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858830 MALE 90 ELBOW 16-R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
16
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 883833 PUSH IN FEMALE STUD-4MM-M5
LEGRIS LF3000 FITTING 3175 12 21
LEGRIS LF3000 FITTING 3114 08 17
MECALINE MALE STRAIGHT FITTING ROUND M5 X 4MM 840512
SMC KQ2H23-01AS BRASS FITTING R RC 1/8 MALE THREAD I 3.2 TUBE
MECALINE MALE STRAIGHT FITTING ROUND 6-R1/4IN 840516
FESTO 186115 PUSH-IN FITTING QS-G1/2-12-I
MECALINE 840612 BANJO HOUSING 4-M5 B
FESTO 7269 BARBED Y-CONNECTOR Y-PK-3
AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
MECALINE 842928 MALE TEE MM 10 G1/2IN
SMC KQ2Y16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
LEGRIS 31080610 PNEUMATIC TEE APADTOR R 1/8 MALE PUSH IN 6MM
MECALINE MALE STRAIGHT 8-G1/2IN 858717
FESTO 153032 PUSH-IN CONNECTOR QS-6