Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858831 MALE 90 ELBOW 16-R1/2IN
MECALINE 858831 MALE 90 ELBOW 16-R1/2IN
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
858831
rubix:
216A3647
ean:
3660338139017
Technical specifications
Connection 1
R1/2
Connection 2
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858831 MALE 90 ELBOW 16-R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/2
Connection 2
16
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.79
excl. VAT
/
Each
£
5.75
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199-14-17
CAMOZZI MALE STUD S6510-8-1/4
SMC KQ2Y06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC KQ2L07-U01N ONE-TOUCH FITTING
FESTO 190645 PUSH-IN FITTING QS-3/8-6
FESTO 153031 PUSH-IN CONNECTOR QS-4
MECALINE 883976 PUSH IN MALE STUD-6MM-1/8 PTFE SEAL
AVENTICS R412005089
SMC KQ2Y23-M5N ONE-TOUCH FITTING
CAMOZZI FITTING CAM-6512-4-M5
MECALINE 840684 MALE ELBOW 4 M5
LEGRIS LF3000 FITTING 3199 08 21
AVENTICS R412005268
LEGRIS LF 3000 FITTING 3109 04 10
SMC KQ2L10-G04N ONE-TOUCH FITTING