One-Touch Fitting Series KQ2
Connection 1 | 3,2 |
---|---|
Connection 2 | M5X0.8 |
Logistic Weight | 4 g |
---|---|
Connection 1 | 3,2 |
Connection 2 | M5X0.8 |
Length | 19 mm |
Type of threading | Other |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Material | Electroless Nickel-Plated Brass |
Usually arrives within 14 working days