References
Festo:QS-4
Rubix:115A1734
Manufacturer :153031
EAN:4052568031343

Documents
Product details : FESTO 153031 PUSH-IN CONNECTOR QS-4
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistic Weight | 4,7 g |
|---|---|
| Connection 1 | 4 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- In stock: Next day delivery